Beli honeywell printer pc42t di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Direct Thermal Barcode Label PrinterDeskripsi:Featuring a solid double-layer housing, easy paper-loading design, and media auto-centering function, the compact and elegant PC42d printer is easy to operate.Powerful and reliable, the PC42d printer is well suited for a variety of low-tomid intensity thermal printing applications – such as electronic express and logistics waybills, healthcare laboratory labels and wristbands, retail price tags and receipts, distribution center routing labels, boarding passes, and the like.With printing speed up to 200 mm/s (8 ips) and a high-speed processor (ARM926 core and 400 MHz), the PC42d printer can process high-volume tasksefficiently. And with 128 MB Flash and 64 MB SDRAM, which is several times larger than its competitors and supports up to a 32 GB USB expansion, the PC42dprinter provides strong tag data pre-processing and caching capabilities.The PC42d printer delivers flexible industry-standard connectivity, with up to four built-in interface options: standard USB device and USB host, plus serial orEthernet. With the rich interfaces, the PC42d printer easily integrates into virtually any application environment. The PC42d printer supports ZPL-II and EPL emulation, along with DPL and Direct Protocol (DP), and auto-senses the printing languages without any pre-setting, providing an easy upgrade path for competitive printers.With a high-quality printhead, advanced thermal management algorithms, and broad thermal media compatibility, the PC42d printer delivers excellentprinting results in an affordable, dependable desktop printer.atribut:
- Dimensions LxWxH (mm): 222.5 x 184 x 174
- Printing Type: Direct Thermal
- Default Print Speed (mm/s): 150
- Display: 1 Feed Button and LED Display
- Input Voltage (V): 100–240 AC @ 50–60 Hz, 1.5 A
- Label Length (mm): 9.6 - 990
- Max. Media Diameter(mm): 127
- Maximum Print Speed (mm/s): 200
- Maximum Print Width (mm): 104
- Media Core Size(mm): 25.4 , 38.1
- Media Width (mm): 25.4 – 110
- Memory Standard(MB): 128 Flash, 64 SDRAM
- Native Graphic Formats: 1-bit BMP, GIF, PCX, PNG
- Noise Level (dB): <70
- Operating Temperature (°С): 5 to +40 (+41°F to +104°F) @ 15 to 80% RH non-condensing
- Output voltage (V): 24 DC, 2.5 A
- Print Resolution: 8 dpmm (203 dpi)
- Standard Interfaces: USB Device, USB Host
- Storage Temperature (°C): -40 to +60 (-40°F to +140°F) @ 10 to 90% RH
- HONEYWELL Thermal Transfer Desktop PrinterDeskripsi:PC42T PLUS 4-Inch Desktop Printer Based on more than 40 years of barcode printing innovations, the PC42t Plus desktop printer sets new standards for user-friendliness and affordability. Exceptionally compact and easy to use, this printer is simple to install and ready to print quickly. Quiet, reliable operation and an intuitive design make the PC42t Plus the right fit for light-duty labeling applications in a variety of industries. Available in either 12.7 mm (0.5 in) or 25.4 mm (1 in) ribbon core configurations and with a print speed up to 125 mm (5 ips), the PC42t Plus supports media as wide as 110 mm (4.3 in) and fits right into existing printing environments. The 25.4 mm configuration is compatible with ribbon lengths up to 300 m (984 ft)-more than four times the length of competitive offerings. With support for longer ribbons, downtime is reduced and ribbons can be shared with larger printers to provide increased media flexibility. The PC42t Plus printer includes broad, industry-standard connectivity. Up to four ports are built-in: standard USB device and USB host, plus optional serial or serial+Ethernet. With rich interfaces, a compact size, and common media specifications, the PC42t Plus easily drops into virtually any application environment. The PC42t Plus printer supports ZPL II and EPL emulation, along with Direct Protocol (DP) and DPL, and auto-senses the printing languages without any pre-setting, providing an easy upgrade path from a variety of legacy Intermec, Datamax, and competitive printers. With its affordable price and modern features, the PC42t printer represents a smart solution for the small or medium business looking to improve productivity in label-making operations. Economical to purchase and use, the PC42t printer is also a great choice for those looking to deploy thermal label printing for the first time, or for those transitioning away from more expensive inkjet- or laser-based label printing methods.atribut:
- Storage Temperature (°C): -40 to 60
- Input Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Current Input (A): 1.5
- Output voltage (V): DC 24
- Current Output (A): 2.5
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
- Shima Nitrile GloveDeskripsi:Selain yang berwarna biru, sarung tangan nitrile ada juga yang berwarna hijau. Untuk ukurannya lebih panjang dengan bahan yang lebih tebal. Sama seperti nitrile warna biru, untuk warna hijau juga banyak digunakan di lokasi yang bersentuhan dengan bahan kimia. Berfungsi untuk memberikan perlindungan maksimal bagi pekerja dari kontak langsung dengan bahan kimia.Biasanya dijual per pasang. Namun jika Anda membutuhkan quantity yang lebih banyak, silakan hubungi kami untuk mendapatkan penawaran harga yang spesial. Kami siap memberikan support dengan mensupply tepat waktu untuk memenuhi kebutuhan perusahaan.Sarung tangan ini terbuat dari bahan kualitas terbaik dan sesuai dengan standarisasi keamanan produk yang berhubungan dengan bahan kimia atau chemical. Sarung tangan jenis ini dijual per pasang.`atribut:
- Color: Green
- Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Deskripsi:DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLEatribut:
- Dimensions: 6x2.5x3.34inch
- Light Source: 650nm visible laser diode
- Scan Element Frequency: 50Hz
- Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
- Powert Source: Host power or external power supply
- Scanner Type: Bi-directional
- Scan Rate: 100 scans per second typical
- Included Accecories: Yes, with Stand
- Included Cables: Yes
- Blueprint Label Barcode Direct ThermalDeskripsi:Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
- HONEYWELL Desktop Thermal Transfer Barcode PrinterDeskripsi:Simple to install and easy to use, the PC series printers are perfect for space-constrained settings. They offer tailored solutions for transportation and courier, healthcare, retail and hospitality markets, as well as small and medium businesses.PC series Desktop Printers are designed to set a new standard in ease of use and flexibility. With one of the broadest feature sets in the desktop printer class, it’:s no wonder the PC series is a popular choice for light-duty, desktop labeling tasks. With numerous features typically found in larger, more expensive printers, PC series printers feature a multi-language LCD or icon user interface, user-installable connectivity options and accessories, and speedy label printing. The PC series was designed by users for quick set-up and trouble-free use. The printer adapts to its environment and fits right in with a variety of placement options, including wall mount and battery power. No need to waste time deciphering blinking LEDs –: PC printers come with a color LCD in 10 languages or a universal icon interface for immediate notifications that ensure minimal training and support. Configure and update your PC printer on the spot with the USB host port –: no computer needed. And one-hand drop-in media loading makes resupply a breeze.Character Sets: - Baltic- Thai- Baltic RIM- Monotype Universal Font Scaling Technology (UFST)- Arabic- English- Greek- Cyrillic- Vietnamese- WorldType Layout Engine (WTLE)- Turkish- Hebrew- Extended Latinatribut:
- Print Speed (ips): 4
- Print Method: Thermal Transfer
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:If you use Zebra’s 1D LS2208 scanners today, you can use the same universal cables with the DS2200 Series, allowing you to leverage your existing accessory investment to minimise the cost of upgrading to a 1D/2D imager.atribut:
- Charger Time: 1 hour via Micro USB, 4 hours via Presentation Cradle
- Shift Life: 14hours
- Sealing: IP42
- Drop Tolerance: Designed to withstand multiple drops at 5.0 ft./1.5 m to concrete
- Color: Black
- Blueprint Label Barcode Semi Coatedatribut:
- Printer type: Printer Thermal
- CAB Label PrinterDeskripsi:The cab EOS2 is compact for small industrial work spaces and prints paper, cardboard, textiles, plastics, and flattened tubes in label rolls up to six inches in diameter. No PC needed to print your barcode labels and heat shrink tubing for wire identification!- 300 dpi- 4 in (105.7 mm) Max Print Width- 2x USB on front, 1x USB on back, - Ethernet, Periphery connection. - Optional WLAN or Bluetooth.- Color LCD touch screen makes this printer very easy to use.Vendor Item #: 5978202Printer Type: Industrial PrinterPrint Technology: Direct Thermal & Thermal TransferBrand: cabModel: EOS2Application: General Identification
- POSTEK Light Industrial Barcode Label PrinterDeskripsi:The optimized design of the printhead module, the innovative left-right structure and the patented convective heat transfer forge a highly reliable G series printer that is capable of handling wide ranges of consumables and heavy-duty printing work.The G series printer carries all the advantages of conventional industrial label printers with added advantage of signifcant space and cost savings.atribut:
- Dimensions (mm): 256x329x200
- Memory Size (MB): FLASH ROM 8, SDRAM 16
- Polaroid Desktop Label PrinterDeskripsi:The Polaroid P422T is a durable 4inch wide entry-level desktop printer that is both versatile and easy-to-use.Designed and built to deliver high quality performance at a competitive price point, the affordable printer will print high quality labels all day long, producing thousands of clear, crisp barcode and identifcation labels per day. The P422T ofers a low initial price, uses the most cost efective supplies available, and is built to last.atribut:
- Resolution (dpi): 203
- Printing Method: Thermal Transfer & Direct Thermal
- Media Type: Continuous, Die-Cut, Black Mark, Fan-Fold, Notched (Outside Wound)
- Dimension WxHxD (mm): 204x164x280
- Flash (MB): 128
- LCD/LED: 1 LED (3 Colors: Green, Amber & Red)
- Maximum Print Length (mm): 25400
- Maximum Print Speed (mm/s): 152.4
- Maximum Print Width (mm): 108
- Media Core Diameter (mm): 25.4 - 38
- Media Length (mm): 5 - 25400
- Media Roll Capacity (mm): 127
- Media Thickness (mm): 0.06 - 0.19
- Media Width (mm): 20 - 112
- Ribbon Capacity: 300 m Long, Max. OD 67 mm, 1\" Core (Ink Coated Outside) 110 m Long, Max. OD 40 mm, 0.5\" Core (Ink Coated Outside)
- Ribbon Width (mm): 40 - 110
- SDRAM (MB): 64
- Safety Regulation: FCC Class B, CE Class B, C-Tick Class B, UL, cUL, TÜV/safety, CCC, EAC, CoC, BIS, KC, Energy Star®
- Software Support: SAP, Oracle, Windows, Microsoft SQL Server, BarTender, Nice Label
- Standard Interface: USB 2.0, Ethernet, 10/100 Mbps, RS-232 & USB Host
- Sennheiser Portable Lavalier MicrophoneDeskripsi:A broadcast quality sound solution. Providing the highest flexibility for your outdoor shoots and field recording applications. A robust wireless microphone system that offers excellent sound quality, simple mounting and ease of use.-Rugged all-in-one wireless system with high flexibility for broadcast quality sound-Excellent sound and construction quality-Easy to use and fast setup time-Powerful and reliable wireless transmission-Range: up to 100 meters / 330 feet -Up to 8 hours of operation timeSK 100 G4 :Dimensions = Approx. 82 x 64 x 24 mmCompander = Sennheiser HDXTHD, total harmonic distortion = ≤ 0.9 %Signal-to-noise ratio = ≥ 110 dBARF output power = Max. 30 mWSwitching bandwidth = up to 42 MHzPeak deviation = ±48 kHzNominal deviation = ±24 kHzOperating time = Typically 8 hModulation = Wideband FMPower supply = 2 AA batteries, 1.5 V or BA 2015 accupack"Current consumption = at nominal voltage: typ. 180 mAwith transmitter switched off: ≤ 25 µA"Input impedance = 40 kΩ, unbalanced / 1 MΩMax. Input voltage = 3 VeffPowering = 3 V battery / 2.4 V rechargeable batteryTransmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channelsAF frequency response = Mic: 80 – 18,000 Hz Line: 25 – 18,000 HzTemperature Range = -10 °C to +55 °CFrequency stability = ≤ ±15 ppmME 2 :Connector = 3.5 mm jackFrequency response = 50 to 18,000 Hz (ME 2-II)Max. sound pressure level = 130 dBCable length = approx. 1.60 mTransducer principle = pre-polarized condensor microphonePick-up pattern = omni-directionalSensitivity in free field, no load (1kHz) = 20 mV/PaEquivalent noise level = 36 dBFrequency range = A: 516 - 558 MHzA1: 470 - 516 MHzAS: 520 - 558 MHzB: 626 - 668 MHzC: 734 - 776 MHzC-TH: 748.3 MHz - 757.7 MHzD: 780 - 822 MHzE: 823 - 865 MHzG: 566 - 608 MHzGB: 606 - 648 MHzJB: 806 - 810 MHzK+: 925 - 937,5 MHzReceiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channelsWhat's in the Box : EK 100 G4 camera receiver SK 100 G4 bodypack transmitter ME 2 clip-on microphone (ew 112 P variants only) 4 AA batteries CA 2 camera adapter CL 1 3.5 mm jack cable CL 100 XLR to 3.5 mm jack adapter cable quick guide safety guide manufacturer declaration sheetatribut:
- Compander: Sennheiser HDX
- THD, Total Harmonic Distortion (%): ≤ 0.9
- Audio Output (mm): 3.5 Jack Socket: +12 dBu (Mono, Unbalanced)
- Switching Bandwidth (MHz): up to 42
- Adjacent Channel Rejection (dB): ≥ 65
- Blocking (dB): ≥ 70
- Dimensions (mm): Approx. 82x64x24
- Frequency Range (MHz): 748.3 - 757.7
- Intermodulation Attenuation (dB): ≥ 65
- Modulation: Wideband FM
- Nominal Deviation (kHz): ±24
- Operating Time (hour): Typically 8
- Peak Deviation (kHz): ±48
- Power Supply: 2 AA Batteries, 1.5 V or BA 2015 Accupack
- Powering (V): 3 Battery (2.4 V Rechargeable Battery)
- RF Sensitivity (μV): < 1.6 (for 52 dBA eff S/N)
- Receiver Principle: Adaptive Diversity
- Signal to Noise Ratio (dBA): ≥ 110
- Squelch (dBµV): (Low: 5), (Middle: 15), (High: 25)
- Temperature Range (°C): -10 to +55
- KASSEN Direct Thermal Label PrinterDeskripsi:The DT-640 barcode label printer is a direct thermal label printer capable of printing sticker labels with a choice of Bluetooth or USB connection which can facilitate your business in the label printing process. Kassen DT-640 It is suitable for shipping / expedition, retail, hospital, F&B, ecommerce, etc.atribut:
- Resolution (dpi): 203
- Print Method: Direct Thermal
- Max. Printing Width (mm): 108
- Effective Printing Width (mm): 100
- Max. Printing Length (mm): 30-3000
- Interface: USB, Bluetooth
- Label Length (mm): 30-3000
- Media Core Diameter (mm): 110
- Media Thickness (mm): 0.06-0.20
- Memory Size (MB): 2
- Printing Speed (mm/s): 156 (Max)
- Processor: 32-Bit RISC CPU
- Blueprint Thermal Barcode Printeratribut:
- Print Length (cm): 0.5-254
- Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
- BRILLIANT Mobile Drawer Wood Steelatribut:
- Size W (mm): 400
- Size D (mm): 500
- BLICKLE Medium Duty Swivel Plate Casteratribut:
- UNSPSC: 31160000
Daftar Harga honeywell printer pc42t Terbaru March 2026
| HONEYWELL Direct Thermal Barcode Label Printer | Rp4.599.900 |
| HONEYWELL Thermal Transfer Desktop Printer | Rp3.399.900 |
| XPRINTER Barcode Printer | Rp879.900 |
| Shima Nitrile Glove | Rp24.900 |
| Zebra Technologies Barcode Scanner Handheld (Tembakan Harga) | Rp1.499.900 |
| Blueprint Label Barcode Direct Thermal | Rp13.900 |
| HONEYWELL Barcode Scanner (Tembakan Harga) | Rp1.299.900 |
| HONEYWELL Desktop Thermal Transfer Barcode Printer | Rp3.799.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp5.999.900 |
| Blueprint Label Barcode Semi Coated | Rp27.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/Shima%20Nitrile%20Glove/q0P105181936-4.jpg)
/P102540350-1.jpg)

/gyP102093610-7.jpg)

/5dP104970193-2.jpg)